Shop All Padlocks
Master Lock
Masterlock 5KA#1159 Series A1159 Padlock - pack of 6
Mfr # 54090
Zoro # G703978740
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 54090
- Zoro # G703978740
- UPC # 71649027543
- Country of Origin China
- Category Padlocks
Description
Features
- Body Length: 2 in.
- Keyed Alike: Yes
- Locking Mechanism: Double Locking
- Lock Material: Laminated Steel
- Product Type: Padlock
- Shackle Clearance: 15/16 in.
- Resettable or Customized Combinations: No
- Rekeyable: No
- Number in Package: 6 pk
- Body Width: 7/8 in.
- Adjustable Shackle: No
- Multi Pack Keyed Alike: No
- Color Family: Silver
- Shackle Diameter: 3/8 in.
- Body height: 1-1/2 in.
- Shackle Dimension: 1 in.
- TSA Approved: No
- Laminated steel body for superior strength
- Hardened steel shackle for extra cut resistance
- 4-pin cylinder helps prevent picking
- Dual locking levers provide extra pry resistance
- More than 3,000 key changes for maximum pick resistance
- Key No. 1159
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE P728L 28 in. Low-Tension Plug-End Extension Spring (0.177 in. No. 7 Wire) (P728L)
- MSI Champagne Blend Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0258-SAM)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1RJG7)
- EBERHARD MANUFACTURING CO Lock V-Cam Waterseal.W/H 502 (EMC 13-8400 SSR 502)
- MASTER LOCK Master Lock No 4140KA 3231 General Security Brass Solid Body Padlocks (4140KA-3231)
- MASTER LOCK PADLOCK BRSS 5PIN 2"" 1PK (150D)
- MASTER LOCK American Lock No A1106RED Solid Aluminum Rectangular Padlock, Red (A1106RED)
- MASTER LOCK PORTABLE LOCK BOX 2.75""W (5406D)
- MASTER LOCK 2 in. A550 Padlock (5KA A550)
- MASTER LOCK ProSeries Stainless Steel Easy-to-Set Combination Lock, 5/16" (1174D)
- MASTER LOCK PADLOCK STEEL2-1/2"" (930DPF)
- Master Lock Padlocks