Shop All Padlocks
Master Lock
Masterlock 3KALF#3438 Series 3438 Padlock - pack of 6
Mfr # 54088
Zoro # G603978932
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 54088
- Zoro # G603978932
- UPC # 71649027529
- Country of Origin China
- Category Padlocks
Description
Features
- Body Length: 1-9/16 in.
- Keyed Alike: Yes
- Locking Mechanism: Double Locking
- Lock Material: Laminated Steel
- Product Type: Padlock
- Body height: 1-5/16 in.
- Resettable or Customized Combinations: No
- Adjustable Shackle: No
- Shackle Clearance: 5/8 in.
- Number in Package: 6 pk
- Rekeyable: No
- Shackle Dimension: 1-1/2 in.
- Body Width: 1-5/8 in.
- Shackle Diameter: 9/32 in.
- Color Family: Silver
- TSA Approved: No
- Hardened steel shackle for extra cut resistance
- 4-pin cylinder helps prevent picking
- Dual locking levers provide extra pry resistance
- More than 3,000 key changes for maximum pick resistance
- Key No. 3438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1205ETPCSCS)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- PRIME-LINE Reinforcer Lock/Dr 1-3/8In Brs (U 9555)
- BARSKA Key Cabinet, 240 Capacity, 21-3/4" H (CB12494)
- MASTER LOCK 278 Shackleless Lock (6271KAW700A 80030)
- MASTER LOCK MAG 2"" COMBO 1-1/2"" SHKL (M175XDLFCCSEN)
- MASTER LOCK PADLOCK1-3/4""LONGSH PK3 (1TRILJ)
- MASTER LOCK Padlock Steel 3/4In Vrtcl Ka (3KA0895)
- MASTER LOCK PADLOCK BRASS 1-3/4""2""SH (576DLHPF)
- MASTER LOCK Master Lock No 4140KA 3231 General Security Brass Solid Body Padlocks (4140KA-3231)
- ALLIED INTERNATIONAL 1 1/2 Inch Laminated Steel Padlock (156344)
- Master Lock Padlocks