Shop All Padlocks
Master Lock
Masterlock 3KALF#3357 Series 3357 1.5 in. Padlock - pack of 6
Mfr # 50129
Zoro # G203978660
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 50129
- Zoro # G203978660
- UPC # 71649027468
- Country of Origin China
- Category Padlocks
Description
Features
- Body Length: 1-9/16 in.
- Keyed Alike: Yes
- Locking Mechanism: Double Locking
- Lock Material: Laminated Steel
- Product Type: Padlock
- Body height: 1-5/16 in.
- Adjustable Shackle: No
- Shackle Dimension: 1-1/2 in.
- Rekeyable: No
- Shackle Clearance: 5/8 in.
- Color Family: Silver
- Shackle Diameter: 9/32 in.
- Number in Package: 6 pk
- TSA Approved: No
- Body Width: 1-5/8 in.
- Resettable or Customized Combinations: No
- Multi Pack Keyed Alike: No
- Laminated steel body for superior strength
- Hardened steel shackle for extra cut resistance
- 4-pin cylinder helps prevent picking
- Dual locking levers provide extra pry resistance
- More than 3,000 key changes for maximum pick resistance
- Key No. 3357
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 SG 626)
- WHITECAP MARINE HARDWARE Black Rubber Flexible T-Handle (6057C)
- MSI Arabescato Venato White SAMPLE Honed Marble Subway Tile (ZOR-NS-0040-SAM)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SND-95/M)
- MASTER LOCK PADLOCK BRSS 1-3/16"" 1PK (130D)
- MASTER LOCK Master Lock 1-1/2 in. H X 2 in. W X 7/8 in. L Laminated Steel Double Locking Padlock Keyed Alik (5KARAN)
- MASTER LOCK MAGNUM LOCK 2""LAM2""SHKL (M5XKADLHCCSEN)
- MASTER LOCK Padlock Cmb Vrtclr 4-Dgt 7/8In (643DASTWD)
- MASTER LOCK Luggage Lock Tsa Word (4691DWD)
- MASTER LOCK 1-3/4 In. Multi-Spring Warded Keyed Alike Padlock (500KA-370)
- ROADPRO Solid Brass Padlock, 40mm, 2.5 Shackle (RPLB-40L)
- Master Lock Padlocks