Shop All Padlocks
Master Lock
Masterlock 1KALJ#2438 2.5 in. No. 1 Padlock - pack of 6
Mfr # 5062492
Zoro # G203978813
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 5062492
- Zoro # G203978813
- UPC # 71649056772
- Country of Origin China
- Category Padlocks
Description
Features
- Body Length: 1-3/4 in.
- Keyed Alike: Yes
- Locking Mechanism: Double Locking
- Lock Material: Steel
- Product Type: Padlock
- Multi Pack Keyed Alike: No
- Resettable or Customized Combinations: No
- Shackle Clearance: 3/4 in.
- Body Width: 1 in.
- Body height: 1-5/16 in.
- Shackle Diameter: 5/16 in.
- Color Family: Silver
- Adjustable Shackle: No
- Shackle Dimension: 2-1/2 in.
- TSA Approved: No
- Number in Package: 6 pk
- Rekeyable: No
- Laminated steel body for superior strength
- Hardened steel shackle for extra cut resistance
- 4-pin cylinder helps prevent picking
- Dual locking levers provide extra pry resistance
- More than 3,000 key changes for maximum pick resistance
- Key No. 2438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Urban Tapestry Picket SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0290-SAM)
- ZORO SELECT Flange Gasket, Ring, 6" Pipe (BULK-FG-1454)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB15DSTK626)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- MASTER LOCK PADLOCK LMNTD 1-1/2"" 4PK (3008D)
- MASTER LOCK PADLOCK LAM 1-1/2""3DLF (3DLF)
- MASTER LOCK PADLOCK DBL LOCK STL 2"" (M176XDLHCCSEN)
- MASTER LOCK 112Lamianted Padlock (3KA-3210)
- MASTER LOCK Padlock Steel 15/16In Vrtcl Ka (1KA 2081)
- MASTER LOCK Padlock Brs Kd Vrtclr 7/8In (150D)
- GLOBAL INDUSTRIAL Security Cable Kit, Cable Padlock And Keys (238151)
- Master Lock Padlocks