Shop All Padlocks
Master Lock
Masterlock 1KA#2526 Series 2526 Padlock - pack of 6
Mfr # 54079
Zoro # G803978961
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 54079
- Zoro # G803978961
- UPC # 71649037214
- Country of Origin China
- Category Padlocks
Description
Features
- Body Length: 1-3/4 in.
- Keyed Alike: Yes
- Locking Mechanism: 4-Pin Cylinder
- Lock Material: Laminated Steel
- Product Type: Padlock
- Body Width: 1 in.
- Body height: 1-5/16 in.
- Number in Package: 6
- Resettable or Customized Combinations: No
- Multi Pack Keyed Alike: Yes
- TSA Approved: No
- Shackle Diameter: 5/16 in.
- Rekeyable: No
- Shackle Clearance: 3/4 in.
- Color Family: Silver
- Adjustable Shackle: No
- Shackle Dimension: 15/16 in.
- Laminated steel body for superior strength
- Hardened steel shackle for extra cut resistance
- 4-pin cylinder helps prevent picking
- Dual locking levers provide extra pry resistance
- More than 3,000 key changes for maximum pick resistance
- Key No. 2526
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Stop, Door Mount, Painted (19-182OW)
- WESLOCK Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07110F1F1SL20)
- DON-JO Hole Filler Plate up to a 3-3/4" Hole (BF135PC)
- HARDWARE RESOURCES 6-3/4" Wx6-3/4"Dx4"H Rubberwood Rounded Corner Pedestal Foot (PFC-RW)
- MASTER LOCK Padlock, 1-3/4in. Chrome Padlock (A5200)
- MASTER LOCK 1-3/4"Lam Secur Padlock (1KA-2730)
- MASTER LOCK PADLOCK1-1/2""LAM 2PK22T (22T)
- MASTER LOCK MAGNUM LOCK2.5 SHKL 2PK (M1XTLJCCSEN)
- MASTER LOCK MAGNUM LOCK 2-1/2"" SHKL (M1XKADLJCCSEN)
- MASTER LOCK PADLOCK W/KEY 2"" SS 3PK (5SSTRILJHC)
- ROADPRO Security Metal Trailer Seals, PK5 (RP72185)
- Master Lock Padlocks