Shop All Padlocks
Master Lock
Masterlock 1KA#2438 Series 2438 1.75 in. Padlock
Mfr # 5391610
Zoro # G103978777
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 5391610
- Zoro # G103978777
- UPC # 71649027475
- Country of Origin China
- Category Padlocks
Description
Features
- Body Length: 1-3/4 in.
- Keyed Alike: Yes
- Locking Mechanism: 4-Pin Cylinder
- Lock Material: Laminated Steel
- Product Type: Padlock
- Multi Pack Keyed Alike: No
- Rekeyable: No
- Shackle Clearance: 3/4 in.
- Body Dimension: 15/16 in.
- Number in Package: 6
- Body height: 1-5/16 in.
- Body Width: 1 in.
- Color Family: Silver
- Adjustable Shackle: No
- Resettable or Customized Combinations: No
- TSA Approved: No
- Shackle Diameter: 5/16 in.
- Laminated steel body for superior strength
- Hardened steel shackle for extra cut resistance
- 4-pin cylinder helps prevent picking
- Dual locking levers provide extra pry resistance
- More than 3,000 key changes for maximum pick resistance
- Key No. 2438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD O-Ring O-Ring Face Seal Buna-N 90,57526 (4629X24)
- KABA ILCO Key Blank, PK10 (1022-SE1)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR003 Single C (SC.WESXELL.TAR.003)
- NATIONAL GUARD Door Threshold, Dark Bronze, Fluted Top (8424DKB-72)
- MASTER LOCK Padlock Stl 4Pin Kd Vrtclr 2In (3DLH)
- MASTER LOCK PADLOCK 2""LAMINATED 2PK (5T)
- MASTER LOCK Padlock Steel 15/16In Vrtcl Ka (1KA 2081)
- MASTER LOCK PADLOCK BRSS 5PIN 2"" 1PK (150D)
- MASTER LOCK 2 Laminated Padlock (5KA-A445)
- MASTER LOCK Combination Lock, Stainless Steel, 1 7/8" Wide, Black Dial, PK2 (1500-T)
- MASTER LOCK PORTABLE LOCK BOX2-7/8"" (5420D)
- Master Lock Padlocks