Shop All Padlocks
Master Lock
Masterlock 1KA#2265 Series 2265 Padlock - pack of 6
Mfr # 54080
Zoro # G603978963
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 54080
- Zoro # G603978963
- UPC # 71649027499
- Country of Origin China
- Category Padlocks
Description
Features
- Body Length: 1-3/4 in.
- Keyed Alike: Yes
- Locking Mechanism: Double Locking
- Lock Material: Laminated Steel
- Product Type: Padlock
- Shackle Dimension: 15/16 in.
- Resettable or Customized Combinations: No
- Adjustable Shackle: No
- Shackle Diameter: 5/16 in.
- Rekeyable: No
- Color Family: Silver
- Multi Pack Keyed Alike: Yes
- Body Width: 1 in.
- Shackle Clearance: 3/4 in.
- Number in Package: 6 pk
- Body height: 1-5/16 in.
- TSA Approved: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS 13011 (10/200 NON-COILED CABLE)
- BALDWIN Reserve Dark Bronze Kit (8BR0701.007)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LFWBLK)
- SIMPLEX Outside Lever Handle Assembly, LH (20177126D01)
- MASTER LOCK Padlock Steel 3/4In Vrtcl Ka (3KA0895)
- MASTER LOCK 112 Univ Pin Padlock (3UPLF)
- MASTER LOCK Padlock Steel 15/16In Vrtcl Ka (1KA 2002)
- MASTER LOCK 4-Pin Tumbler Lock, Laminated Steel Body, 1 1/8" W, Silver/Blue, 2 Key (7D)
- MASTER LOCK Padlock Stl 4Pin Kd Vrtclr 2In (3DLH)
- MASTER LOCK PADLOCK 1-1/2"" ONE KEY#3 (3UP)
- LIBERTY MOUNTAIN S-507 Gold Series Oval Sg (499030)
- Master Lock Padlocks