Shop All Padlocks
Master Lock
MASTERLOCK 140D Padlock Key Type
Mfr # 71649375507
Zoro # G704018315
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 71649375507
- Zoro # G704018315
- UPC # 71649375507
- Country of Origin China
- Category Padlocks
Description
Features
- Type - Key
- Shackle Diameter - 1/4 in.
- Shackle Clearance Width - 13/16 in.
- Shackle Clearance Height - 7/8 in.
- Grade Type - General Purpose
- Color - Silver Shackle/ Gold Body
- Material - Steel Shackle/ Brass Body
- Solid Brass Body Padlock
- Hardened Steel Shackle For Superior Cut Resistance
- 4-Pin Cylinder Helps Prevent Picking
- Best Used For Backpacks, Duffel Bags, Sports Bags, Briefcases, Computer Bags And Cabinets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 9/64" x 3/8" x 2-1/16" Zinc Plated Steel Screw Hooks 20PK (60623)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Glossy Green Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88LRLPENGL)
- DON-JO 20-1/2" Heavy Duty Crash Chain (HDCC2012626)
- ZORO SELECT O-Ring, Dash 334, Buna N, 0.21 In., PK10 (1RHL5)
- MASTER LOCK PADLOCK STEEL2-1/2"" (930DPF)
- MASTER LOCK PADLOCK 2"" SHKL LAM (3DLH)
- MASTER LOCK Padlock Steel 3/4In Vrtcl Ka (3KA3303)
- MASTER LOCK Padlock, 1-3/4in. Chrome Padlock (A5200)
- MASTER LOCK SS LAM PADLOCK 1.5"" (3SSKADHC)
- MASTER LOCK 112 Univ Pin Padlock (3UPLF)
- MASTER LOCK BARREL WORD COMBO LOCK (1535DWD)
- Master Lock Padlocks