Master Lock

Master Lock Vinyl Cover Brass Padlock 527D


product price: $29.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Body Width 2in (51mm)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Width 2in (51mm)

Details

Color Black

Description

  • Hardened 5/16" removable adjustable steel shackle with protective vinyl cover provides maximum application flexibility
  • Solid brass case with protective vinyl cover provides weather resistance
  • Keyed different padlock
  • 2"
  • Carded
  • Length: 0.93
  • Width: 10.56
  • Height: 3.69
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.