Shop All Valve Lockout Devices
Master Lock
Master Lock Steel Ball Valve Lockout Device 1/4in - 1in valves
Mfr # S3476
Zoro # G308576457
product price: $32.55
/ea
$32.55
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
- Brand Master Lock
- MFR # S3476
- Zoro # G308576457
- UPC # 71649131349
- Country of Origin China
- Category Valve Lockout Devices
Description
Master lock s3476 steel ball valve lockout device 1/4in - 1in valves the master lock no. S3476 1/4 turn ball valve lockout features a compact size that can easily be stored or carried and a heat resistant powder coated metal body. Device fits manual, quarter turn ball vale handles to protect against accidental opening and fits valves between 1/4in 6mm to 1in 25mm diameter. The easy-to-use one piece design locks valve in off position. features: 1/4 turn ball valve lockout fits manual, quarter turn ball valve handles to protect against accidental opening s3476 fits valves between 1/4in 6mm to 1in 25mm diameter easy to use one piece design locks valve in off position compact size can easily be stored or carried two rows of lock out points allow for a secure fit heat resistant powder coated metal body
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
- BRADY Battery Cable Lockout (150820)
- FIRST AID ONLY Wall Mount Bodily Fluid Spill Kit (214-U/FAO)
- HONEYWELL UVEX Safety Glasses, Gray Polarized; Scratch-Reistant (S2963)
- BRADY Label, 1 in W, Indoor, White (BM7C-1000-855-WT)
- MASTER LOCK Blind Flange Lockout, 14 to 24 in Pipe Sz (S3924)
- MASTER LOCK Gate Valve Lockout, Fits Sz 6 to 10 (483)
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 3 (480)
- MASTER LOCK Master Lock Butterfly Valve Lockout, Device Only (S3920)
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3920)
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3921)
- MASTER LOCK Ball Valve Lockout, Red, Metal (S3477)
- Master Lock Lockout Tagout