Shop All Keyed Padlocks
Master Lock
Master Lock No 3KA Laminated Padlock 34 Shackle Keyed Alike
Mfr # 652978-3KA-A2014
Zoro # G006598997
Sold in multiples of 6 for $719.94
Free Shipping & Returns
$719.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 652978-3KA-A2014
- Zoro # G006598997
- Country of Origin China
- Category Keyed Padlocks
Description
Master Lock® No. 3Ka Laminated Padlock - 3/4" Shackle - Keyed Alike Master Lock® No. 3Ka. Keyed Alike.Two Keys Included. 1-9/16"Wide Laminated Steel Body For Superior Strength. Hardened Steel 9/32" Diameter Shackle For Extra Cut Resistance. 4-Pin Cylinder Helps Prevent Picking. Dual Locking Levers Provide Extra Pry Resistance. Top-And-Bottom Bumpers For Great Scratch Resistance. Proprietary Rustproofing For Longer Life. Shackle Measures 3/4" Inside Height And 5/8" Inside Wide. The Master Locks Are.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Red (10E750)
- ZORO SELECT O-Ring, Dash 201, Viton, 0.13 In., PK25 (U38875.012.0018)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 27.7 lb Pull, Rare Earth Magnets (N52P1000187)
- SUGATSUNE Grab Catch, Pull-to-Open, Knuckle, 15.6 lb. (4EVL9)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KALJ)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6850)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3UP)
- MASTER LOCK Padlock, Keyed Alike, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443KALE)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4KA-0712)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5NKALJ)
- Master Lock Keyed Padlocks