Shop All Shackles
Master Lock
Master Lock M1KALJ 2.5 in. Shackle Magnum Lock
Mfr # 5496864
Zoro # G503980479
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 5496864
- Zoro # G503980479
- UPC # 71649156755
- Country of Origin China
- Category Shackles
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Specifications- Body Width: 11/16 in.
- Locking Mechanism: Dual Ball Bearing Locking
- Lock Material: Steel
- Shackle Clearance: 13/16 in.
- Body Length: 1-3/4 in.
- OM Dimension: 4.9" H x 2.25" W x 1.4" L
- Weight: 0.7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Belshaw HG18-0031-4 HG18-0031B-4 Replacement Caster Set (BEL-DCGR20S414-POS-716138-2-TLB-2)
- VESTIL Single Rail Chock w/Single Rail Chock (SRC/SRC)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 47BF (S47)
- GLOBAL INDUSTRIAL 2 Shelf Tray Service & Utility Cart, Plastic, 40x26, 5 Rubber Casters (498526)
- MASTER LOCK Shackle collar (71SC8)
- MASTER LOCK Shackle collar (71SC9)
- MASTER LOCK 4401DLH Wide Bluetooth Padlock, 1132 in Dia Shackle, 2 in H Shackle, Boron Steel Shackle (4401LHEC/4401DLH)
- CROSBY Shackle, 1-1/2 in., 34,000 lb., Screw Pin (1018623)
- ZORO SELECT Anchor Shackle, Screw Pin, 7/8" Body Size, For Sling Width: 1 7/16 in (55AY23)
- CROSBY Shackle, 5/16" Body Sz, Galvanized (1019178)
- CROSBY Anchor Shackle, Carbon Steel, 1000 lb. (1018375)
- Master Lock Lifting Hardware