Shop All Suitcases & Luggage Bags
Master Lock
Master Lock Lock Combo Luggage 1In Vertclr 630D
Mfr # 6638373
Zoro # G204060036
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 6638373
- Zoro # G204060036
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Features
- Resettable Combination Padlock
- Solid aluminum body
- Three-dial resettable combination
- Bronze plated steel shackle
- 1,000 possible combinations
- Includes - Case, shackle, and horizontal shackle clearance
- Nickel Plated Steel
- Vertical Clearance - 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Smooth, 1800 ft. L (2CXL1)
- ORION Fluorescent Dye Marker - 2-Pack (984)
- BAND-IT Valustrap Plus Band RL/100Ft (C16189)
- UNIVERSAL ONE Extended Insertable Index, 5 Tab, Multicolor, Pk6 (UNV21874)
- MASTER LOCK LUGGAGE LOCK 1 in.W, 2PK (4689T)
- FOX LUGGAGE Rockland 4Pc Impact Spinner Luggage Set (F155-Olive)
- WILLLAND OUTDOORS 40 x 32 x 10 New Duffle Bag (B60771)
- ELITE LUGGAGE Whitfield 5 Piece Softside Lightweight Rolling Luggage Set, Navy (EL577986)
- CONDOR OUTDOOR PRODUCTS DEPLOYMENT BAG, OLIVE DRAB (127-001)
- PREFERRED NATION Preferred Nation P9230.BLK/BLUE 34 in. Rolling Duffle - Black (P9230.BLK/BLUE)
- ROCKLAND MELBOURNE 20 in. EXPANDABLE ABS CARRY ON - PURPLE (F145-PURPLE)
- Master Lock Suitcases & Luggage Bags