Shop All Cable Lockout Device
Master Lock
Master Lock Cable Lockout, 6'
Mfr # S806
Zoro # G708576392
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S806
- Zoro # G708576392
- UPC # 71649147715
- Country of Origin China
- Category Cable Lockout Device
Description
Master lock cable lockout, 6' features patented 5/32in 4mm diameter x 6' 1.83m pull-tight cable adjusts for a secure fit every time. Also available from 2 to 50 foot 61cm to 15.2m long. Click here for details. integrated safety hasp and cable is ideal for multiple circuit breaker panel and side-by-side gate valve lockouts tough, flexible multi-stranded steel cable is insulated with a clear plastic coating pvc free feed the cable end through the points to be locked out, then back through the lockout body cinch it tight to remove any slack with the patented locking feature tough, lightweight zenex thermoplastic body withstands chemicals performs effectively in extreme conditions -50 f to +300 f -46c to 149c includes high-visibility, re-usable, write-on safety labels english, french & spanish identify the responsible person, then erase for the next job replaces 8611 adjustable cable lockout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Confined Space Winch, Aluminum, 16" L (GR7281)
- NMC Caution No Pedestrian Traffic Sign, C563RB (C563RB)
- ZORO SELECT Saf Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR79)
- AEROGLOVE Nitrile Glove Powder Free, PR (AGNPF02US)
- MASTER LOCK Lock Cable Cmbo Blk 4Ftx5/16In (8143D)
- MASTER LOCK Grip Tight Circuit Breaker Lockout (LCK241)
- MASTER LOCK Grip Tight Circuit Breaker Lockout (LCK240)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Clear (170378)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Black, 50PK (670488BK)
- BRADY Battery Cable Lockout, PK24 (150823)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 6 ft L Red (170974)
- Master Lock Lockout Tagout