Shop All Valve Lockout Devices
Master Lock
Master Lock Butterfly Valve Lockout, Device Only
Mfr # S3920
Zoro # G508576417
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S3920
- Zoro # G508576417
- UPC # 71649198434
- Country of Origin Mexico
- Category Valve Lockout Devices
Description
Master lock s3920 butterfly valve lockout, device only the butterfly valve lockout device locks out virtually any butterfly valve in just seconds with use of s806 adjustable locking cable. The easy-to-use wedge-shaped device features a stainless steel rivet allowing device to smoothly pivot open and closed to ensure proper fit and directional application arrows allow for ease of installation and minimize error. Made of durable, lightweight zenex thermoplastic material, device is chemical resistant and performs effectively in extreme environments. features: adjustable butterfly valve lockout locks out valve in seconds by feeding s806 cable lockout device through desired eyelet and around valve neck durable, lightweight thermoplastic material is chemical resistant and performs effectively in extreme environments directional application arrows allow for ease of installation and minimize user error stainless steel rivet allows device to smoothly pivot open and closed to ensure proper fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSR PVC Coated Gloves, Full Coverage, Yellow, L, PR (22-515)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG564XL)
- RED KAP Anti-Static Lab Coat, Blue, M (KK28BL RG M)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F36)
- MASTER LOCK Gas Valve Lockout, Fits Handle Size 3 (S3910)
- MASTER LOCK Ball Valve Lockout, Clamp On, Adjustable (S3080)
- MASTER LOCK Valve Lockout, Lever Handle, 28.6 in H, Red (S3079)
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 3 (480)
- MASTER LOCK Master Lock Steel Ball Valve Lockout Device 1/4in - 1in valves (S3476)
- MASTER LOCK Gate Valve Lockout, Fits Sz 6 to 10 (483)
- MASTER LOCK Ball Valve Lockout, Thermoplastic, Red (S3476)
- Master Lock Lockout Tagout