Shop All Keyed Padlocks
Master Lock
Master Lock 7D Four-Pin Tumbler Lock- Laminated Steel Body- 1-1/8" Wide- Silver/Blue- Two Keys
Mfr # 71649346705
Zoro # G903962143
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 71649346705
- Zoro # G903962143
- UPC # 71649346705
- Country of Origin China
- Category Keyed Padlocks
Description
A tough and durable steel lock to help prevent theft and increase security. The laminated steel body provides superior strength, while the 4-pin cylinder helps prevent picking. To help reduce the chance of being cut, the lock features a steel shackle. The proprietary rustproofing ensures a longer life--saving you money. Hundreds of key changes for increased security. Lock Type: Key; Opening Type: N/A; Body Material: Laminated Steel; Color(s): Silver/Blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Kick Plate, 8x40", Antique Brass Screw (A09-P0840-609)
- FLEXITALLIC Metal Gasket, 9-13/64 in. In, 11 in. Out (080010008)
- MASTER LOCK Deadbolt, Aged Bronze, Double Cylinder (DS0712PKA4S)
- KNAPE & VOGT Kv Gs4200 10 G-Slide Full Extension Slide Zinc 10 in. (GS4200 10)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127KA)
- MASTER LOCK Padlock, Keyed Alike, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443KA)
- MASTER LOCK Padlocks Master Padlock (3KA-0536)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KALJ)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127N)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALN)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/2 in W (48JR07)
- Master Lock Keyed Padlocks