Shop All Combination Padlocks
Master Lock
Master Lock 470-1500 Master Padlock
Mfr # 470-1500
Zoro # G104023032
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 470-1500
- Zoro # G104023032
- UPC # 71649396007
- Country of Origin Mexico
- Category Combination Padlocks
Description
Features
- 3-digit dialing and 1,500 combinations for maximum security
- Combination security for keyless convenience
- Hardened steel shackle for extra cut resistance
- Shackle Diameter - 9/32 in.
- Shackle Length - 0.75 in, 0.75 in [Max]
- Shackle Inner Width - 13/16 in.
- Shackle Material - Hardened Steel
- Body Width - 1 7/8 in.
- Body Material - Stainless Steel
- Code Format - 3 Step Dial
- Color - Black, Silver
- Type - Combination Padlock
- Item Weight - 0.38 lbs.
- Pack of 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Gasket Material, 71-15654-00 (71-15654-00)
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-1145)
- PAWLING Door Knob Protector, PVC, Tan (DKP-10-0-3)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (1013-36)
- MASTER LOCK 2" Black Set Your Own Combination Padlock (178D)
- MASTER LOCK Master, Combination Stainless Steel Padlock W/key Cylinder, 1 7/8in Wide, Black/silver (1525)
- MASTER LOCK Luggage/Briefcase Padlock, Aluminum, Side (630D)
- MASTER LOCK 2" Brass Resettable Combination Padlock (175)
- MASTER LOCK Master Lock No 175LH Bottom Resettable Combination Padlocks (175LH)
- MASTER LOCK Backpack Lock Asst Color (1548DCM)
- MASTER LOCK Lock Combo Set Your Own 36Mm (4697D)
- Master Lock Combination Padlocks