Shop All Gear Lockers
Master Lock
Master Lock 3KANo.3464 Laminated Padlock 4 Pin - pack of 6
Mfr # 54084
Zoro # G503960341
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 54084
- Zoro # G503960341
- UPC # 71649027512
- Country of Origin China
- Category Gear Lockers
Description
Best used for industrial, storefront & business gates, tool cribs, construction sites & equipment, vending machines. Laminated case. Carded.
Features- Series 3464
- 4-pin tumbler
- Laminated case
- Brass cylinder
- Body width: 1-9/16"
- Shackle inner height: 3/4"
- Carded
- Dimension: 2.3" H x 2.8" W x 5.5" L
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Closet Pole, Length 72 In. (0015-6CH)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-100)
- DURHAM MFG Louvered Panel, Wall Mount, 23"x64" (LPW-46X64-95)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-723684MED GR)
- REMCON PLASTICS Remco Plastics 4-Tier 4 Door Box Plastic Locker, 15"W x 15"D x 18"H, Gray, Assembled (015001518BX1027)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 18 in W, 18 in D, 78 in H (KKC5092)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 45 in W, 15 in D, 78 in H (7GC52523ISU)
- LYON Wardrobe Locker, (3) Wide, (6) Tier, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H (7GC53623SU)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- GLOBAL INDUSTRIAL 1-Tier 2 Door Wire Mesh Security Locker, 36inWx24inDx72inH, Gray, Unassembled (184086)
- Master Lock Gear Lockers