Master Lock

Master Lock 2in. Shackle Solid Brass Padlock 576DLHPF


product price: $51.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lockout Type Keyed Different
  • Overall Width 1-3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 1-3/4 in

Details

Lockout Type Keyed Different

Description

  • Padlock
  • Extra tough, hardened boron alloy shackles resist cutting and sawing
  • 5-pin rekeyable cylinders for increased pick resistance
  • Dual ball locking for protection against prying and hammering
  • Keyed different
  • Solid Brass
  • 1-.75" wide
  • 2" shackle
  • Carded
  • Length: 1.04
  • Width: 5.56
  • Height: 3.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.