Shop All Door Catches
Master Lock
Master Lock 257135 0.62 in. Barbell Pin Receiver Lock; Pack of 2
Mfr # 257135
Zoro # G604089026
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 257135
- Zoro # G604089026
- UPC # 71649265969
- Country of Origin China
- Category Door Catches
Description
Features
- Barbell pin receiver lock
- Includes the push to lock locking mechanism
- Easily used by pushing the lock body firmly onto the pin & removing the key
- Weather tough seal & water tight cap provides additional protection from moisture & dirt
- Usable length of receiver pin is 2-3/4"
- 4 pin cylinder for added pick resistance
- Uses master lock key blank k1box or ilco blank m1 tv #320-952
- Pack of 2
- Size: 0.62 in.
- Weight: 6.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE LOCK TPL Option Spring Latch (40-250 605 TRIPLE OPTION)
- GARLOCK Gasket, Ring, 4 In, Inorganic Fiber, Gray (37555-0104)
- MSI Calacatta Cressa 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0022)
- MIDWEST FASTENER 3/16" x 2" x .020" WG Steel Extension Springs 6PK (18523)
- DELTANA Roller Catch Bright Chrome (RCA336U26)
- PRIMELINE TOOLS Satin Nickel Drive-In Ball Catch with Strike (Single Pack) (N 7334)
- DELTANA Ball Tension Catch 1-4/5" X 3/10" Satin Nickel (BTC10U15)
- DELTANA Roller Catch, Heavy Duty Lifetime Brass (RCA430CR003)
- DELTANA Roller Catch Lifetime Brass (RCA336CR003)
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Bright Chrome (BTC20U26)
- NATIONAL MFG/SPECTRUM BRANDS HHI Screen DR Catch (N192-773)
- Master Lock Door Catches