Shop All Hitch Pins
Master Lock
Master Lock 256560 0.62 in. Steel Hitch Pin Pack of 4
Mfr # 256560
Zoro # G704000716
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 256560
- Zoro # G704000716
- UPC # 71649219665
- Country of Origin China
- Category Hitch Pins
Description
Features
- Made with hardened steel for improved resistance to cutting & shearing
- Tapered ends offer easy insertion
- 16 mm receivers
- Hardened steel for improved cut & shear resistance
- Tapered ends for easy insertion
- Size: 0.62 in.
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U04160.075.0150)
- BUILDRIGHT Wood Screw, #6, 1-1/2 in, Black Phosphate Steel Pan Head Phillips Drive, 1000 PK (07954)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0200)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx4mm, PK100 (M51260.040.0004)
- MASTER LOCK Pin/Clip Receiver 5/8In (1414DAT)
- MASTER LOCK 58 STL Hitch Pin (1495DAT)
- MASTER LOCK 58 STL Hitch Pin (1495DAT)
- MIDWEST FASTENER 5/8" x 4" Bent Pins 2PK (930006)
- AFTERMARKET Red Head Hitch Pin (HII20-0076)
- HERITAGE Detent Pin, 3/8" x 5", Medium CSZ, Clear (DTP-0375-5000)
- CURT Hitch Pin, 1/2", 21411 (21411)
- Master Lock Hitch Pins