Master Lock

Master Lock 2 Per Pack 2in. No. 5 Laminated Padlock 5T


product price: $54.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Pin tumbler security
  • Exclusive dual steel levers lock both sides of case-hardened, .38" diameter steel shackle
  • 2 brass keys
  • 2" wide laminated case
  • Keyed alike
  • 1" vertical and 15/16" horizontal clearances
  • 2 per card
  • Length: 1.46
  • Width: 5.56
  • Height: 7
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.