Shop All Padlocks
Master Lock
Master Lock 1KA-2258 1.75 in. Laminated Steel Padlock
Mfr # 250332
Zoro # G803955573
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 250332
- Zoro # G803955573
- Country of Origin Mexico
- Category Padlocks
Description
Features
- 1.75 in. Laminated Steel Padlock.
- Keyed Alike To Key no.2258.
- Shackle Length - 15/16 in.
- Shackle Diameter - 5/16 in.
- Uses Master Lock Key Blank K1BOX Or Philco Blank M1 TV no.320-952.
- Dimension - 2.8 x 1.8 x 1.1 in.
- Item Weight - 0.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100-24x24)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, EPDM (40MPE-250)
- CLOVERDALE Edging 2Inx8Ft White Birch (28050)
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3E)
- MASTER LOCK SS LS LAM PADLOCK 2 in., 2PK (5SSTHC)
- MASTER LOCK Master Lock 1-5/16 in. H X 1 in. W X 1-3/4 in. L Steel Double Locking Padlock Keyed Alike (1KALJ#2438)
- MASTER LOCK 1-3/4"Lam Secur Padlock (1KA-2730)
- MASTER LOCK MAG DISC KY PDLCK 3-1/8"" (M50XKADCCSEN)
- MASTER LOCK Master Lock No 7KALJ General Security Laminated Padlocks (7KALJ-P654)
- MASTER LOCK PADLOCK 1-9/16"" LAM 2PK (3T)
- SESAMEE Combination Padlock, 4 Numbers (K437)
- Master Lock Padlocks