Shop All Padlocks
Master Lock
Master Lock 1KA-2179 1.75 in. Laminated Steel Padlock
Mfr # 250274
Zoro # G003955649
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 250274
- Zoro # G003955649
- Country of Origin Mexico
- Category Padlocks
Description
Features
- 1.75 in. Laminated Steel Padlock.
- Keyed Alike To Key No.2179.
- Shackle Length 15/16 in.
- Shackle Diameter 5/16 in.
- Uses Master Lock Key Blank K1BOX Or Ilco Blank M1 TV No.320-952.
- Dimension - 2.7 L x 1.8 W x 1.1 H in.
- Item Weight - 0.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Trecento Calacatta Marbello 18.98 In. W X 36.22 In. L Click Lock Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0167)
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP3060320900)
- OEM OEM: REF: 1999-2009 Toyota Sequoia / 4-Button Keyless Entry Remote / PN: 89742-0C030 / HYQ12BBX (OR-TOY036)
- SPEC Extension Spring, Music Wire, PK2 (E10001054500M)
- MASTER LOCK Master Lock No 4120 General Security Brass Solid Body Padlocks (4120)
- MASTER LOCK MAG PADLOCK 2"" SHACKLE (M930XKADLHCCSEN)
- MASTER LOCK PORTABLE LOCK BOX2-7/8"" (5420D)
- MASTER LOCK PADLOCK LMNTD 1-1/2"" 4PK (3008D)
- MASTER LOCK PADLOCK LUGG COMB3/4""CD2 (646T)
- MASTER LOCK Padlock, 1.5 in. Ka 3753 2 in. Shk Bx (3KALH 3753)
- MASTER LOCK Master Lock No 4140KA 3231 General Security Brass Solid Body Padlocks (4140KA-3231)
- Master Lock Padlocks