Shop All Padlocks
Master Lock
Master Lock 1-1/16 in. H X 1-3/4 in. W Laminated Steel Warded Locking Padlock
Mfr # 500D
Zoro # G005388100
product price: $6.79
/ea
Sold in multiples of 4 for $27.16
$27.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Dia. 9/32 in
- Shackle Height 13/16 in
- Shackle Width 13/16 in
- Key Type Different
- Body Width 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 500D
- Zoro # G005388100
- UPC # 71649384608
- Country of Origin United States
- Category Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 13/16 in |
Shackle Width | 13/16 in |
Body Width | 1-3/4 in |
Details
Key Type | Different |
Description
The Master Lock No. 500D Laminated Padlock features a 1-3/4in (44mm) wide laminated steel body for strength and reliability. The 9/32in (7mm) diameter shackle is 13/16in (21mm) long and made of steel offering strong resistance to cutting. The warded single locking lever mechanism minimizes jamming from dirt and grime.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C04800740750M (C04800740750M)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37W15DSTK626)
- RICHELIEU 2Pack 3in 76 mm Rigid Door Stop, Satin Chrome (216SCV)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- MASTER LOCK 4-Pin Tumbler Lock, Laminated Steel Body, 1 1/8" W, Silver/Blue, 2 Key (7D)
- MASTER LOCK Padlock Lami Stl Ka Vrtclr 1In (5KAA383)
- MASTER LOCK 234 Shielded Lock (40KAD-0501)
- MASTER LOCK Master Lock 1 in. H X 11/16 in. W X 1-1/8 in. L Laminated Steel 4-Pin Cylinder Padlock Keyed Al (7KA#P467)
- MASTER LOCK 1-3/4 In. Multi-Spring Warded Keyed Alike Padlock (500KA-370)
- MASTER LOCK Padlock Steel 15/16In Vrtcl Ka (1KA 2359)
- MASTER LOCK Magnum Series Padlock, 38 in Dia Shackle, 2 in H Shackle, Boron Carbide Steel Shackle, Zinc Body (M176XDLH)
- Master Lock Padlocks