Shop All Keyed Padlocks
Master Lock
Master, Four-Pin Tumbler Lock, Laminated Steel Body, 1 9/16in Wide, Silver/blue, Two Keys
Mfr # 3D
Zoro # G710831168
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3D
- Zoro # G710831168
- UPC # 71649320606
- Country of Origin Mexico
- Category Keyed Padlocks
Description
A tough and durable steel lock to help prevent theft and increase security. The laminated steel body provides superior strength, while the 4-pin cylinder helps prevent picking. Rust proofing ensures a longer life, especially with outdoor use. Model No. 3DThousands of key changes, dual locking levers and hardened steel shackle provide a tough and durable lock. Lock Type: Key; Body Material: Laminated Steel; Colors: Silver/Blue; Body Width: 1.56in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4310ME-3077SF RH AL Door Closer Arms (4310ME-3077SF RH 689)
- KWIKSET Deadbolt Sing Cyl Sn Box (96600-575)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 2 Buttons, Nema 4X (PBK2)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5LF)
- MASTER LOCK Padlock, Keyed Alike, Flexible Shackle, Steel Body, Steel Shackle (107KADSPT)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (25KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALF)
- MASTER LOCK American Lock® Rekeyable Padlocks - 1-1/2" (38Mm) Wide Solid Aluminum, (A1106GRN1KEY)
- MASTER LOCK Magnum 1-3/4 In. W. Dual-Armor Keyed Alike Padlock with 2-1/2 In. L. Shackle (M1KALJ)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5261KA)
- Master Lock Keyed Padlocks