Shop All Keyed Padlocks
Master Lock
Magnum Series Padlock, Keyed Different Key, 38 in Dia Shackle, 1 in H Shackle
Mfr # M5XKAD
Zoro # G707686092
product price: $21.19
/ea
Sold in multiples of 6 for $127.14
$127.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # M5XKAD
- Zoro # G707686092
- UPC # 71649233180
- Country of Origin Mexico
- Category Keyed Padlocks
Description
Commercial Magnum brings an extra measure of assurance for perimeter, equipment and vehicle security To withstand the elements, Commercial Magnum is made with a stainless steel cover and a chrome shackle These durable padlocks extend use in any environment The octagonal boron carbide shackle is 50 harder than the hardened steel used on typical padlocks which increases resistance to cutting and sawing The dual ball locking mechanism improves resistance to pry and impact attacks Boron Carbide Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Cup Square Rubber 1-5/8In Brn (FE-S710-PS)
- ACCURIDE Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W (C 9301-E18D)
- MARKS MARKS: Grade 1 Cylindrical Cartridge Deadlatch Sgl Cylinder X Lever "C" 2-3/4" (MRK-145KL-32D)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Brass Shackle, 3/4 in W (ASL40NB)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-3353)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312KA)
- MASTER LOCK Pdlck Stl Kd 4P Vrtclr 2-1/2In (1KALJ2729)
- MASTER LOCK Keyed Padlock (3KALF 3753)
- MASTER LOCK Magnum Series Padlock, Keyed Alike Key, Shrouded Shackle, 38 in Dia Shackle, Stainless Steel Body (M40XKAD)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KA-10G100)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, Adjustable Shackle (172-40061)
- Master Lock Keyed Padlocks