Shop All Keyed Padlocks
Master Lock
Magnum Series Padlock, Keyed Alike Key, Shrouded Shackle, 38 in Dia Shackle, Stainless Steel Body
Mfr # M40XKAD
Zoro # G607686093
Sold in multiples of 6 for $143.94
$143.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # M40XKAD
- Zoro # G607686093
- UPC # 71649236303
- Country of Origin China
- Category Keyed Padlocks
Description
The Master Lock Magnum No M40XKAD discus padlock features a 234 in wide stainless steel body for maximum strength, reliability and corrosion resistance The fully shrouded design minimizes shackle exposure and protects against bolt cutter attacks The 38 in Dia octagonal shackle is 58 in long and made of toughcut boroncarbide, 50 harder than hardened steel, offering maximum resistance to cutting and sawing The 4pin cylinder prevents picking and the dual locking ball bearings provide maximum resistance against prying and hammering The covered keyway offers maximum weather protection and reinforced body bumper protects against scratches The lifetime assurance provides peace of mind from a brand you can trust
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Falcon Exit Device Trim (510L-A US26D)
- ANDOVA TILES SAMPLE Giovan 1 x 4 Glass Brick Joint Mosaic Tile (SAM-ANDGIO403)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK491626DM)
- FULTERER Fr5001.Ecd Soft Close Full Extension Slide Zinc 24 in. (400926)
- MASTER LOCK P394 1-1/8 In. Steel Pin Tumbler Keyed Alike Padlock (7KA P394)
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6327KA)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7050)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125KA)
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6321)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KALJ)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/40 KD)
- Master Lock Keyed Padlocks