Shop All Keyed Padlocks
Master Lock
Magnum Series Padlock, Keyed Alike Key, 716 in Dia Shackle, Boron Carbide Steel Shackle
Mfr # M930XKADLH
Zoro # G007686082
product price: $41.39
/ea
Sold in multiples of 4 for $165.56
$165.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # M930XKADLH
- Zoro # G007686082
- UPC # 71649236334
- Country of Origin China
- Category Keyed Padlocks
Description
The Master Lock Magnum No M930XDLH solid body padlock features a 212 in wide solid steel body for maximum strength and reliability The 716 in Dia octagonal shackle is 2 in 51 mm long and made of ToughCut boroncarbide, 50 harder than hardened steel, offering maximum resistance to cutting and sawing The 5pin cylinder prevents picking and the dual locking ball bearings provide maximum resistance against prying and hammering The covered keyway offers maximum weather protection and reinforced body bumper protects against scratches The lifetime assurance provides peace of mind from a brand you can trust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD Grade 2 Commercial Combo Lock Set w/ Cyl Knob + Deadbolt - 26D Silver - SC Keyway - 2-3/4" Backset (DG2CL-SS-SC)
- USA INDUSTRIALS Silicone Grommet 1-3/8" Hole ID, 1/16" Edge 1" ID, PK 5 (BULK-GMT-S50-79)
- DESIGN HARDWARE Door Closer, Aluminum Painted, Regular Arm, Adjustable Size 1-6 (DH-116-AL)
- NELSON SHIMS 32PK 8x138 Comp Shim (WC8/32/15/50-LA)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5LFSTS)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W (4120KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KALJ-10G013)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALF)
- SESAMEE Padlock, Keyed Alike, Standard Shackle, Steel Body, 7/8" W (93601)
- Master Lock Keyed Padlocks