Shop All Keyed Padlocks
Master Lock
Magnum Series Padlock, Keyed Alike Key, 516 in Dia Shackle, 112 in H Shackle
Mfr # M1XQLF
Zoro # G207448633
product price: $52.69
/ea
Sold in multiples of 6 for $316.14
$316.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Lock
- MFR # M1XQLF
- Zoro # G207448633
- UPC # 71649233135
- Country of Origin Mexico
- Category Keyed Padlocks
Description
Commercial Magnum brings an extra measure of assurance for perimeter, equipment and vehicle security To withstand the elements, Commercial Magnum is made with a stainless steel cover and a chrome shackle These durable padlocks extend use in any environment The octagonal boron carbide shackle is 50 harder than the hardened steel used on typical padlocks which increases resistance to cutting and sawing The dual ball locking mechanism improves resistance to pry and impact attacks Stainless Steel Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face EPDM Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-603)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 39mm ID, PK5 (ZUSAV2.5X39)
- ADAMS RITE Door Cord/Wire Transfer (4612-2)
- KWIKSET Halifax Square Privacy Door Lock w/6AL (730HFLSQT-11P)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W (M15XLF)
- MASTER LOCK 3 KA3252 PADLOCK (3KA 3252)
- MASTER LOCK Padlock (500KA-255)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALF)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Brass Shackle, 5 PK (6004NKAS5SBCUSS1KEY2KS)
- MASTER LOCK Master, Four-Pin Tumbler Lock, Laminated Steel Body, 1 9/16in Wide, Silver/blue, Two Keys (3D)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W (A32)
- Master Lock Keyed Padlocks