Master Lock

MAG1-3/4"" COV LCK1-1/2""


product price: $17.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Master Lock
  • MFR # M115XKADLFCCSEN
  • Zoro # G3892440
  • UPC #
    71649241901
  • Country of Origin Mexico
  • Category Padlocks

Description

Master Lock is revolutionizing the padlock category with the introduction of the magnum family of padlocks delivering unprecedented security in a consumer padlock. The use of high-end materials combined with advanced manufacturing processes and mechanical design features yield a consumer padlock that delivers the highest levels of security available. Each padlock is two times harder to cut and four times harder to break open than a normal padlock. This single pack of the Master lock M115 padlock is keyed alike. Each padlock has a Tough-Cut octagonal boron-carbide shackle that is 50 percent stronger than hardened steel making it two times harder to cut. The shackle clearance has also been increased to allow fit for more applications. The dual ball bearing locking system allows for maximum pry resistance and is four times harder to break open. The number M115 lock also features dual-armor construction which consists of a laminated steel core and weather resistant components. The laminated steel core provides maximum strength for the body of the padlock. Offering the maximum in strength weather protection and versatility it's easy to see why magnum is the number one choice of professionals. This lock is ideal for use with residential gates and fences sheds workshops garages storage lockers tool chests and tool boxes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.