Shop All Combination Padlocks
Master Lock
Luggage/Briefcase Padlock, Steel, Center
Mfr # 1534DBLK
Zoro # G0707682
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 5
- Resettable Resettable
- Dial Location Front
- Padlock Body Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1534DBLK
- Zoro # G0707682
- UPC # 071649152665
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 1 1/8 in |
Shackle Width | 1 3/8 in |
Shackle Dia. | 1/4 in |
Body Width | 2 1/2 in |
Body Height | 1 in |
Shackle Diameter | 1/4 in |
Description
Luggage Padlocks, Body Height 1 in, Body Material Steel, Body Thickness 1 in, Body Width 2 1/2 in, Body Color Silver, Control Key Registration Required No, Dial Location Front, For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets, Key Control Sin Control de Llave, Number of Bumpers 0, Number of Dials 5, Resettable Resettable, Shackle Dia. 1/4 in, Shackle Height 1 1/8 in, Shackle Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C03600451000S (C03600451000S)
- COMPULOCKS Maclocks Universal Tablet Lock (CL15UTL)
- DORMAKABA Door Closers Sex Nut and Bolt Package (RYOBI SEX NUTS AL (32-03-626) BAG OF 4)
- PEDESTAL PRO Car Height Pedestal, 42"H, Powder Coat (42-9C-BLK)
- MASTER LOCK Combination Lock, Stainless Steel, 1 7/8" Wide, Black Dial (1500D)
- MASTER LOCK Combination Padlock, Bottom, Gold/Silver (975DCOM)
- MASTER LOCK Combination Padlock, Center, Blue/Silver (1502BLU)
- MASTER LOCK Resettable Combination Padlock, 2" Wide, Brass (175D)
- MASTER LOCK Padlock, Long Shackle (3DLF)
- MASTER LOCK 2-1/4 in. W 4-Digit Combination Padlock (1523D)
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (1178D)
- Master Lock Combination Padlocks