Shop All Combination Padlocks
Master Lock
Luggage/Briefcase Padlock, Brass, Side, PK2
Mfr # 646T
Zoro # G1089751
original price:
$7.95
5% off
new price: $7.55
/pk 2, $3.78/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 3
- Resettable Resettable
- Dial Location Side
- Padlock Body Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 646T
- Zoro # G1089751
- UPC # 071649080043
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 7/8 in |
Shackle Dia. | 1/8 in |
Shackle Width | 3/8 in |
Body Width | 13/16 in |
Body Height | 1 1/2 in |
Shackle Diameter | 1/8 in |
Description
Luggage Padlocks, Body Height 1 1/2 in, Body Material Brass, Body Thickness 3/8 in, Body Width 13/16 in, Body Color Black, Control Key Registration Required No, Dial Location Side, For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets, Key Control Sin Control de Llave, Number of Bumpers 0, Number of Dials 3, Resettable Resettable, Shackle Dia. 1/8 in, Shackle Height 7/8 in, Shackle Material Steel, Shackle Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-119 Square O-Ring ID: 15/16, CS 3/32, OD 1 1/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R119x24)
- IVES Stops, Holders and Bumpers (FS9 US26D)
- ZORO SELECT O-Ring, Dash 914, Viton, 0.11 In., PK25 (1WHP3)
- IVES Satin Chrome Riser R1426D (RISER.1029)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1561DLTBLU)
- MASTER LOCK 2-1/4 in. W 4-Digit Combination Padlock (1523D)
- MASTER LOCK Master Lock 2-9/10 in. H X 1-7/8 in. W Steel Combination Dial Padlock (1500D)
- MASTER LOCK 1-3/16" Blue Set Your Own Combination TSA Luggage Lock (4688DBLU)
- MASTER LOCK 2 in. W Hardened Steel Resettable Combination Padlock (875DLF)
- MASTER LOCK Combination Padlock, 4 Dials (653D)
- ABUS Combination Padlock, Side, Black/Silver (145/20 Black)
- Master Lock Combination Padlocks