Shop All Combination Padlocks
Master Lock
Luggage/Briefcase Padlock, Brass, Side
Mfr # 647D
Zoro # G3244421
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 3
- Resettable Resettable
- Dial Location Side
- Padlock Body Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 647D
- Zoro # G3244421
- UPC # 071649080050
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 15/16 in |
Shackle Width | 9/16 in |
Shackle Dia. | 3/16 in |
Body Width | 1 3/16 in |
Body Height | 1 13/16 in |
Shackle Diameter | 3/16 in |
Description
Luggage Padlocks, Body Height 1 13/16 in, Body Material Brass, Body Thickness 1/2 in, Body Width 1 3/16 in, Body Color Black, Control Key Registration Required No, Dial Location Side, For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets, Key Control Sin Control de Llave, Number of Bumpers 0, Number of Dials 3, Resettable Resettable, Shackle Dia. 3/16 in, Shackle Height 15/16 in, Shackle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3" Wide x 3/8" High Corrugated Aluminum Threshold 36" Long (3 FT A-72)
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPH6)
- MSI Stella Oceano Sample Glossy Ceramic Wall Tile (ZOR-PT-0730-SAM)
- ZORO SELECT Coil Balance, Constant Force, 2-57/64" L (96-M7F)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1561DLTBLU)
- MASTER LOCK Combination Padlock, 4 Dials (653D)
- MASTER LOCK Combination Padlock, Center Dial, Round (1513)
- MASTER LOCK PADLOCK NUMRC GLD 5/16in. (875DLH)
- MASTER LOCK Combination Lock, Stainless Steel, 1 7/8" Wide, Black Dial (1500D)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side (646D)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Orange)
- Master Lock Combination Padlocks