Shop All Padlocks
Master Lock
Luggage and Briefcase Padlock, 4 Dials
Mfr # 4696D
Zoro # G2755547
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Level General Security
- Shackle Material Steel
- Body Material Metal
- Shackle Dia. 1/4 in
- Shackle Height 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 4696D
- Zoro # G2755547
- UPC # 071649274664
- Country of Origin China
- Category Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 7/8 in |
Shackle Width | 7/8 in |
Body Height | 2 25/64 in |
Body Width | 1 5/16 in |
Shackle Diameter | 1/4 in |
Description
Luggage Padlocks, Body Finish Glossy, Body Height 2 25/64 in, Body Material Metal, Body Thickness 35/64 in, Body Width 1 5/16 in, Body Color Black, Control Key Registration Required No, Dial Location Front, For Use With Luggage and Travel, Number of Bumpers 0, Number of Dials 4, Number of Keys 0, Number of Pins 0, Resettable Resettable, Shackle Dia. 1/4 in, Shackle Height 1 7/8 in, Shackle Material Steel, Shackle Width 7/8 in, Weather Resistant No, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3-1/4" x 3-3/8" x 1/16" Viton Rubber O-Rings 2PK (33626)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS7B/25)
- CRAWFORDS SG1G-6 Giant Spring Grip (1409713)
- PHIFER Polyester Improved Visibility Insect Screening, 24 x 25', Black, 18x18 Mesh, One Roll (3040340)
- MASTER LOCK MAG1-3/4"" COV LCK1-1/2"" (M115XKADLFCCSEN)
- MASTER LOCK 2PK Solid BRS Padlock (120-T)
- MASTER LOCK Master Lock 1-1/16 in. H X 1-1/8 in. W Laminated Steel Warded Locking Padlock (105D)
- MASTER LOCK PADLOCK LMNTD 1-1/2"" 4PK (3008D)
- MASTER LOCK 2-3/4" Shielded Lock (40KAD-0501)
- MASTER LOCK Master Lock 1.75 in. H X 1.75 in. W X 1-3/4 in. L Laminated Steel Dual Ball Bearing Locking Padlock (1KA#2246)
- DEGUARD :Iron body with nickel plated brass Long shackle 2 1/8" - Keyed Alike #1 (DGIPLL-KA1)
- Master Lock Padlocks