Shop All Lockout Safety Kits
Master Lock
Lockout Station, Unfilled, 12-1/4 In H
Mfr # 1482B
Zoro # G2160584
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filled/Unfilled Unfilled
- Includes Translucent Lockable Cover, Trilingual Labels
- Color Yellow
- Number of Components 0
- Number of Padlocks Held 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1482B
- Zoro # G2160584
- UPC # 071649226281
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Width | 16 in |
Overall Height | 12.25 in |
Dimensions (H x W) | 12.25 in x 16 in |
Overall Depth | 1.75 in |
Description
Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Clear Door/Window, Language English, Mount Type Fasteners, Background Color Yellow, Includes Translucent Lockable Cover, Trilingual Labels, Legend Lockout Station, Legend Type Text, Material Polycarbonate, Mounting Location Wall, Number of Padlocks Held 4, Overall Depth 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Single Piece Roof Anchor (A728200)
- TINGLEY RUBBER Tingley® J41108 SafetyFlex® Storm Fly Front Hooded Jacket, Green, 3XL (J41108.3X)
- NMC FIRST AID KIT INSIDE, 7X10, PS (M65P)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 14)
- MASTER LOCK Lockout Station, Filled, Ylw, Keyed Diff (1484BP410ES)
- MASTER LOCK MasterLock Permit Display Case, Wall Mounted, Red, (S3501)
- MASTER LOCK Lockout Station, Unfilled, Steel, 31" H (S3500)
- MASTER LOCK Lockout Station, Filled, 20 Padlocks (1484BP1106)
- MASTER LOCK Deluxe Lockout Station, Plastic, Yellow (S1900VE410PRE)
- MASTER LOCK Station w/Electrical Lockouts, Plastic (S1850E410PRE)
- CONDOR Portable Lockout Kit, Gray, 5" H (437R65)
- Master Lock Lockout Safety Kits