Shop All Lockout Safety Kits
This Product is Discontinued
Master Lock
Lockout Station, Filled, Elctrical, 6 Locks (Discontinued)
Mfr # S1850E1106
Zoro # G4894215
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lockout Application Electrical Lockout
- Includes (1) 420 Steel Lockout Hasp, (1) 427 Labeled Snap-On Red Lockout Hasp, (1) 488 Plug Cover, (1) S2005 Compact Plug Prong Lockout, (2) 491B Circuit Breaker Lockouts, (2) 496B Wall Switch Covers, (2) 497A Danger Do Not Operate Safety Tags (12 Tags/Pack), (4) 493B Circuit Breaker Lockouts, (6) A1106RED Anodized Aluminum Safety Padlocks
- For Lockout Type Electrical
- Number of Components 42
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # S1850E1106
- Zoro # G4894215
- UPC # 071649114090
- Country of Origin Unknown
- Category Lockout Safety Kits
Dimensions
Depth | 4 1/2 in |
Height | 15 1/2 in |
Width | 23 1/2 in |
Dimensions (H x W) | 15.5 in x 1.5 in |
Delete - Station Size | Large (40+ Lockout Devices) |
Overall Height | 15.5 in |
Overall Width | 1.5 in |
Overall Depth | 4.5 in |
Description
Lockout Station, Cover Type Closed, Filled Yes, Number of Lockouts Included 42, Number of Padlocks Included 6, Number of Tags Included 24, Visibility Inside Clear Door/Window, For Lockout Type Electrical, Language English, French, Spanish, Background Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.