Shop All Lockout Safety Kits
Master Lock
Lockout Station, Filled, 20 Padlocks
Mfr # 1484BP1106
Zoro # G0471974
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Filled
- Includes (20) A1106red Anodized Aluminum Safety Padlocks, (4) 420 Lockout Hasps, (4) 497A Danger Do Not Operate Safety Tags (12 Tags/Pack)
- For Lockout Type General Lockout/Tagout
- Number of Components 72
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1484BP1106
- Zoro # G0471974
- UPC # 071649226373
- Country of Origin Multiple
- Category Lockout Safety Kits
Dimensions
Overall Width | 22 in |
Overall Depth | 1.75 in |
Overall Height | 22 in |
Dimensions (H x W) | 22 in x 22 in |
Description
Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Filled Yes, Number of Hasps Included 4, Number of Lockouts Included 72, Number of Padlocks Included 20, Number of Tags Included 48, Visibility Inside Clear Door/Window, Language English, Mount Type Fasteners, Background Color Yellow, Includes (20) A1106red Anodized Aluminum Safety Padlocks, (4) 420 Lockout Hasps, (4) 497A Danger Do Not Operate Safety Tags (12 Tags/Pack), Key Type Keyed Different, Legend Lockout Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Welding Knee Pads Leather W Cap (6991-01Q)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (GNRS1410YB)
- SAS SAFETY GOGGLE CHEMICAL SPLASH (SA5109)
- SALISBURY Flame Resistant Coat (ACC40RGL)
- MASTER LOCK Compact Safety Lockout Pouch, Electrical (S1010E410KAPRE)
- MASTER LOCK Personal Lockout Kit with Pouch, Red (S1010P410)
- MASTER LOCK Lockout Centers and Stations (S1800)
- MASTER LOCK Lockout Station, Filled, Ylw, Keyed Diff (1484BP410ES)
- MASTER LOCK MasterLock Permit Display Case, Wall Mounted, Red, (S3501)
- MASTER LOCK Lockout Station, Unfilled, Steel, 31" H (S3500)
- ZING Lockout Cabinet, Unfilled, Electrical (6058)
- Master Lock Lockout Tagout