Shop All Safety Tags & Identification
Master Lock
Lockout Pouch, Unfilled, Bag, Red
Mfr # S1010
Zoro # G7419959
original price:
$17.29
26% off
new price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockout Application General Lockout/Tagout
- Color Red
- Material Polyester
- Width 9 1/4 in
- Case Style Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S1010
- Zoro # G7419959
- UPC # 071649154355
- Country of Origin China
- Category Safety Tags & Identification
Dimensions
Width | 9 1/4 in |
Case Depth | 4 in |
Case Height | 6 1/4 in |
Case Width | 9 1/4 in |
Depth | 4 in |
Dimensions (H x W) | 9.25 in |
Details
Item | Lockout Pouch |
Lockout Application | General Lockout/Tagout |
Color | Red |
Material | Polyester |
Case Style | Bag |
Case Material | Polyester |
Number of Padlocks Included | 0 |
Number of Components | 1 |
Includes | Breakaway Straps |
Language | English |
Tag Color | Red |
Kit Type | Pouch |
For Use With | Lockout Padlocks and Devices |
Container Color | Red |
Features | Straps serve as a Breakaway, Velcro Straps |
Container Type | Pouch |
Handle and Strap Type | Velcro Strap |
Filled | Unfilled |
Description
Lockout Pouch, Material Polyester, Overall Depth 4 in, Overall Width 9.25 in, Features Straps serve as a Breakaway, Velcro Straps, Includes Breakaway Straps, For Use With Lockout Padlocks and Devices, Language English, Container Color Red, Container Type Pouch, Handle and Strap Type Velcro Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 29/32 in W, White (M7-97-488)
- WEARWELL 6 ft. L x PVC Sponge, 1/2" Thick (452.12X3X6BYL)
- OMNI-VIEW 36 in. Full Dome Mirror (ONV-360-36)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H (123328)
- MASTER LOCK Master Lock Lock Labels With Clear Laminate Overlabel, Pkg Qty 40, (461)
- MASTER LOCK Safety Tag, 3-1/8 in. W, Polyester, PK12 (497A)
- MASTER LOCK Master Lock® Safety "Do Not Operate" Lockout Tagout Tags, English, 12/Bag, 497A (497A)
- MASTER LOCK Portable Lockout Kit, Electrical Focus Assortment, 3 Thermoplastic Keyed-Alike Padlocks, Red (1457E410KA)
- MASTER LOCK Photo ID Safety Tags, Danger Do Not Operate, English, 12 Per Pack (S4801)
- MASTER LOCK Lockout Tool Box, Unfilled, Tool Box (S1017)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105685)
- Master Lock Lockout Tagout