Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Yellow, 1-7/8"H
Mfr # S31YLW
Zoro # G3560891
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 5/8 in
- Standards OSHA
- Non Removable Key Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S31YLW
- Zoro # G3560891
- UPC # 071649154553
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 5/8 in |
Body Height | 1 7/8 in |
Shackle Height | 1 1/2 in |
Body Width | 1 3/8 in |
Shackle Length | Standard |
Shackle Diameter | 3/16 in |
Body Dimensions | 1 3/8 in x 1 7/8 in |
Body H x W x T | 1 7/8 in x 1 3/8 in x 11/16 in |
Body Size | Compact Body |
Width Across Shackle | 5/8 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tekk Protection Sanding and Fiberglass Respirator, PK 3 (8200H3-DC)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- VP RACING FUELS Jug Cap (Bagged) (3042B)
- BON TOOL Bon 84-473 Straw Hat, Adjustable (84-473)
- MASTER LOCK Lockout Padlock, KD, Black, 1-7/8"H (S31BLK)
- MASTER LOCK Lockout Padlock, KD, Green, 1-7/8"H (S31GRN)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-7/8"H (S31ORJ)
- MASTER LOCK Lockout Padlock, KA, Purple, 1-3/4"H (410KAPRP)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK3 (406KAS3GRN)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KALHRED-0630)
- BRADY Standard Safety Aluminum Padlocks 1.5 in Aluminum Shackle KD Red 6PK (51370)
- Master Lock Lockout Padlocks