Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Yellow, 1-1/4"H
Mfr # 3LHYLW
Zoro # G0062106
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 9/32 in
- Shackle Width 5/8 in
- Shackle Material Steel
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3LHYLW
- Zoro # G0062106
- UPC # 071649021442
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Width | 5/8 in |
Shackle Height | 2 in |
Body Width | 1 9/16 in |
Body Height | 1 1/4 in |
Width Across Shackle | 5/8 in |
Body H x W x T | 1 1/4 in x 1 9/16 in x 3/4 in |
Body Size | Standard Body |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Shackle Length | Extended |
Shackle Diameter | 9/32 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO BOOTS MUCKMASTR BLK 12M (MMH-500A-BL-120)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Black (21A579)
- 2W INTERNATIONAL Lime High Viz Rain Pants, X-Large (739C-E XL)
- NMC Emergency Shut Off Sign, M124P (M124P)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3LHRED)
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3LHWHT)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (406KABLU 4XX0004)
- MASTER LOCK Lockout Padlock, KD, White, 1-7/8"H (S31WHT)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3YLW)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (410KAS12BLU)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (NYL-RED-38PL-KD)
- Master Lock Lockout Padlocks