Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Red
Mfr # 6121RED
Zoro # G3887269
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 5/16 in
- Shackle Width 7/8 in
- Key Type Keyed Different
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 6121RED
- Zoro # G3887269
- UPC # 071649271809
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Width | 7/8 in |
Shackle Height | 1 1/8 in |
Body Width | 2 1/8 in |
Body Height | 2 1/8 in |
Body H x W x T | 2 1/8 in x 2 1/8 in x 1 in |
Shackle Diameter | 5/16 in |
Body Dimensions | 2 1/8 in x 2 1/8 in |
Shackle Length | Standard |
Width Across Shackle | 7/8 in |
Description
Lockout Padlock, Body Color Red, Body Height 2 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 2 1/8 in, Header Not Applicable, Key Style Not Applicable, Key Type Keyed Different, Non-Removable Key Not Applicable, Resistance Properties Not Applicable, Shackle Diameter 5/16 in, Shackle Height 1 1/8 in, Shackle Material Boron Alloy, Shackle Type Open, Width Across Shackle 7/8 in, Body Material Coating Laminated, Features Weather Tough Cover, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Black Mount, 8 ft, Black Belt (U2500)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (ODIN-AF)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10204346)
- PIG PIG Single Drum Container 32.81" L x 32.81" W x 27.33" H (DRM373)
- MASTER LOCK Lockout Padlock, KA, Orange, 3"H, PK6 (411KAS6ORJ)
- MASTER LOCK Lockout Padlock, KD, Red, 1-13/16"H (S33RED)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KAYLW-0873)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (410S6BLU)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK6 (411KAS6YLW)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (406KABLK 4XX0006)
- MASTER LOCK Lockout Padlock, KA, Black, 3"H, PK12 (411KAS12BLK)
- Master Lock Lockout Tagout