Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Red, 1-13/16"H
Mfr # S33RED
Zoro # G3682323
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 5/8 in
- Body Width 1 3/8 in
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # S33RED
- Zoro # G3682323
- UPC # 071649155970
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 5/8 in |
Body Width | 1 3/8 in |
Shackle Height | 1 1/2 in |
Body Height | 1 7/8 in |
Shackle Length | Standard |
Body Size | Compact Body |
Body H x W x T | 1 7/8 in x 1 3/8 in x 11/16 in |
Shackle Diameter | 3/16 in |
Body Dimensions | 1 3/8 in x 1 7/8 in |
Width Across Shackle | 5/8 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes Labels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT291)
- CONDOR Cowhide Drivers Gloves, Shirred Wrist Cuff, Off White, Size XL (4TJW1)
- 3M 3M Particulate/HEPA P100 Filters, 12 per Box (3M 7093)
- BRADY Label (B33-37-430)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-13/16"H (S33BLU)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-13/16"H (S33YLW)
- MASTER LOCK Lockout Padlock, KD, Green, 1-13/16"H (S33GRN)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H, PK6 (3KAS6YLW)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK12 (411KAS12RED)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KABLK-0390)
- BRADY Lockout Padlock, KD, Green, 1-7/16"H (133272)
- Master Lock Lockout Tagout