Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Green, 1-3/4"H
Mfr # 406GRN
Zoro # G0062501
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Shackle Material Plastic
- Green Certification or Other Recognition UL Environment Claims Validated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 406GRN
- Zoro # G0062501
- UPC # 071649090530
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Shackle Length | Standard |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Miniature Circuit Breaker Lockout Device (PSL-MCB)
- BRADY Precut Label Cartridge, White, Gloss (M4-60-483)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Alu Rebar Hook (020-5203)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, Universal, Blue, PK300 (SH-12522-B)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H (406ORJ)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H (406TEAL)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-3/4"H (406PRP)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (406KARED 4XX0001)
- MASTER LOCK Lockout Padlock, KA, Blue (6121KABLU)
- MASTER LOCK Lockout Padlock, KA, Yellow (6121KAYLW)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK3 (48JT50)
- Master Lock Lockout Padlocks