Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Green, 1-1/4"H
Mfr # 3LHGRN
Zoro # G0062115
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bumpers 1
- Number of Pins 4
- Key Type Keyed Different
- Shackle Type Extended
- Bumper Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3LHGRN
- Zoro # G0062115
- UPC # 071649020742
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 1/4 in |
Shackle Height | 2 in |
Body Width | 1 9/16 in |
Shackle Length | Extended |
Body Size | Standard Body |
Width Across Shackle | 5/8 in |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Shackle Diameter | 9/32 in |
Body H x W x T | 1 1/4 in x 1 9/16 in x 3/4 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Protective Ear Muffs (50024)
- FIRST ALERT First Alert 0827B 10-Year Sealed-Battery Ionization Smoke Alarm (29054014436)
- CONDOR Fall Protection Kit, General Use, 6 ft Shock-Absorbing Lanyard / Harness / Storage Bag, Universal (19F395)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, L (151000-200-040-24)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (3LHBLK)
- MASTER LOCK HEAVY DUTY PADLOCK OTHER LOCKING DEVICE (NO.5)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK3 (3KAS3BLU)
- MASTER LOCK Zenex Lockout Padlock, KD, Black, 3"H (411BLK)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-13/16"H (S33YLW)
- MASTER LOCK Lockout Padlock, KA, Blue, 3"H, PK6 (411KAS6BLU)
- ABUS Lockout Padlock, KA, Yellow, 1-3/8"H (41HB/40 KA Yellow)
- Master Lock Lockout Padlocks