Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Green, 1-1/4"H
Mfr # 1803GRN
Zoro # G3846814
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 9/32 in
- Shackle Width 5/8 in
- Body Height 1 1/4 in
- Bumper Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1803GRN
- Zoro # G3846814
- UPC # 071649223082
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Width | 5/8 in |
Body Height | 1 1/4 in |
Shackle Height | 3/4 in |
Body Width | 1 9/16 in |
Body Size | Standard Body |
Width Across Shackle | 5/8 in |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Shackle Length | Standard |
Body H x W x T | 1 1/4 in x 1 9/16 in x 15/16 in |
Shackle Diameter | 9/32 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 1/4 in, Body Material Steel, Body Thickness 15/16 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Bumper Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Halo Series 65 ft.L Self Retracting Lifeline (10918)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (212BRPX)
- MCR SAFETY Leather Palm Leather Cuff Ladies, PK12 (1042)
- MAGID HandMaster ComfortFlex G312T High Tactile Grip Garden Glove, 12PK (G312T-M)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (1803BLU)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (1803BLK)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (1803RED)
- MASTER LOCK Lockout Padlock, KD, Red, 1-13/16"H (S33RED)
- MASTER LOCK Lockout Padlock, KA, Black, 3"H, PK6 (411KAS6BLK)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Green (410GRN)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KA6)
- Master Lock Lockout Padlocks