Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Blue
Mfr # 6121BLU
Zoro # G3887235
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 5/16 in
- Shackle Width 7/8 in
- Shackle Height 1 1/8 in
- Number of Pins 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 6121BLU
- Zoro # G3887235
- UPC # 071649271762
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Width | 7/8 in |
Shackle Height | 1 1/8 in |
Body Width | 2 1/8 in |
Body Height | 2 1/8 in |
Body H x W x T | 2 1/8 in x 2 1/8 in x 1 in |
Width Across Shackle | 7/8 in |
Body Dimensions | 2 1/8 in x 2 1/8 in |
Shackle Diameter | 5/16 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Blue, Body Height 2 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 2 1/8 in, Header Not Applicable, Key Style Not Applicable, Key Type Keyed Different, Non-Removable Key Not Applicable, Resistance Properties Not Applicable, Shackle Diameter 5/16 in, Shackle Height 1 1/8 in, Shackle Material Boron Alloy, Shackle Type Open, Width Across Shackle 7/8 in, Body Material Coating Laminated, Features Weather Tough Cover, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 15 WEDGE CN PR, MENS PR (A7507-15W)
- KLEENGUARD Safety Glasses, Amber Scratch-Resistant (25659)
- PIG LeakBlocker Dike, Yellow, 2-1/4 In (PLR212)
- LUCID AUDIO Kid's HearMuff Passive Blue (LA-KIDS-PM-BL)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (406KAGRN 4XX0003)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H, PK6 (410S6GRN)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (3BLU)
- MASTER LOCK Lockout Padlock, KD, Red (6121RED)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H, PK6 (410S6TEAL)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-13/16"H (S33YLW)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1106KAPRP13531)
- Master Lock Lockout Tagout