Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Blue, 3"H
Mfr # 411BLU
Zoro # G403926928
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Shackle Height 1 1/2 in
- Body Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 411BLU
- Zoro # G403926928
- UPC # 071649079023
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Shackle Height | 1 1/2 in |
Body Height | 3 in |
Body Width | 1 1/2 in |
Width Across Shackle | 25/32 in |
Shackle Length | Standard |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Body Dimensions | 1 1/2 in x 3 in |
Body Size | Long Body |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Blue, Body Height 3 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Metal, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Features Reserved for Safety Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Biohazard Sign, 10 in H, 7 in W, Plastic, Rectangle, English, 1924 (1924)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 5XL (LUX-SSETPBK-Y5X)
- ENPAC QVAC, 100 Wet Vacuum, 28" L x 13" W x 7" H (QVAC)
- LITHONIA LIGHTING Exit Fixture, Black with Green (EXG LED B EL M6)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 3 in H, 1-1/2 in Wide with 1-1/2 in H Shackle, Red (411RED)
- MASTER LOCK Zenex Lockout Padlock, KD, Yellow, 3"H (411YLW)
- MASTER LOCK Zenex Lockout Padlock, KD, Green, 3"H (411GRN)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (410KAS12GRN)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK6 (3KAS6BLU)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike (406KAS3RED)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5in Aluminum Shackle KD Yellow 6PK (CPT-YLW-38AL-KD6PK)
- Master Lock Lockout Padlocks