Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Black, 1-7/8"H
Mfr # S31BLK
Zoro # G3560821
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Shackle Material Stainless Steel
- Number of Pins 6
- Key Type Keyed Different
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S31BLK
- Zoro # G3560821
- UPC # 071649154614
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 3/8 in |
Body Height | 1 7/8 in |
Body Size | Compact Body |
Shackle Length | Standard |
Shackle Diameter | 3/16 in |
Body H x W x T | 1 7/8 in x 1 3/8 in x 11/16 in |
Width Across Shackle | 5/8 in |
Body Dimensions | 1 3/8 in x 1 7/8 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Oxford Shoe, M, 9, Brown, PR (TB147028210)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2UTZ8)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 1 PR (6514SJ)
- TOUGH DUCK Balaclava, Fluorescent Green, Universal (I26516)
- MASTER LOCK Lockout Padlock, KD, White, 1-7/8"H (S31WHT)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-7/8"H (S31PRP)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-7/8"H (S31ORJ)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KAW400RED-3XX1331)
- MASTER LOCK Lockout Padlock, KA, Purple, 1-3/4"H (410KAPRP)
- MASTER LOCK Master Lock Safety Series A1107R American Lock Aluminum Padlock, (A1107RED)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1107KABLU)
- Master Lock Lockout Tagout