Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Black, 1-3/4"H, PK6
Mfr # 410S6BLK
Zoro # G3887375
original price:
$79.15
5% off
new price: $75.19
/pk 6, $12.53/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Shackle Height 1 1/2 in
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 410S6BLK
- Zoro # G3887375
- UPC # 071649275807
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Length | Standard |
Width Across Shackle | 25/32 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Metal, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Features Non-Conductive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Nitrile Coated Nylon Glove, L, Pair (34-225/L)
- LINCOLN ELECTRIC Welding Jacket (K4933-2XL)
- MCR SAFETY Lint Free Nylon Reversible Mediu, L, PK12 (8720L)
- LYLE Diesel Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0392-ND_14X10)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H, PK6 (410S6TEAL)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (410S6ORJ)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (410S6BLU)
- MASTER LOCK Lockout Padlock, KA, Blue (6121KABLU)
- MASTER LOCK Zenex Lockout Padlock, KD, Black, 3"H (411BLK)
- MASTER LOCK Lockout Padlock, KD, Black, 1-7/8"H (S31BLK)
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JR46)
- Master Lock Lockout Tagout